missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Protective Coveralls
- General Purpose Coveralls
- Ansell KleenGuard™ A35 Liquid and Particle Protection Coveralls
Ansell KleenGuard™ A35 Liquid and Particle Protection Coveralls
Catalog No. 19006217

Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Style:
Elastic Wrists and Ankles
Elastic Wrists and Ankles with Attached Hood and Boots
Elastic Wrists, Ankles, and Hood
Open Wrists and Ankles, No Elastic
31 product options available for selection
| Catalog No. | Size | Style |
|---|---|---|
| 19006217 | 4X-Large | Elastic Wrists and Ankles |
| 17986026 | Medium | Elastic Wrists and Ankles with Attached Hood and Boots |
| 17986029 | 2X-Large | Elastic Wrists and Ankles with Attached Hood and Boots |
| 17986025 | Small | Elastic Wrists and Ankles with Attached Hood and Boots |
| 17986027 | Large | Elastic Wrists and Ankles with Attached Hood and Boots |
| 17986031 | 4X-Large | Elastic Wrists and Ankles with Attached Hood and Boots |
| 17986030 | 3X-Large | Elastic Wrists and Ankles with Attached Hood and Boots |
| 17986028 | X-Large | Elastic Wrists and Ankles with Attached Hood and Boots |
| 19006211 | Small | Elastic Wrists and Ankles |
| 19006212 | Medium | Elastic Wrists and Ankles |
| 19006213 | Large | Elastic Wrists and Ankles |
| 19006214 | X-Large | Elastic Wrists and Ankles |
| 19006215 | 2X-Large | Elastic Wrists and Ankles |
| 19006216 | 3X-Large | Elastic Wrists and Ankles |
| 19006220 | Small | Open Wrists and Ankles, No Elastic |
| 296364457 | 5X-Large | Elastic Wrists and Ankles |
| 19006221 | Medium | Open Wrists and Ankles, No Elastic |
| 19006222 | Large | Open Wrists and Ankles, No Elastic |
| 19006223 | X-Large | Open Wrists and Ankles, No Elastic |
| 19006224 | 2X-Large | Open Wrists and Ankles, No Elastic |
| 19006225 | 3X-Large | Open Wrists and Ankles, No Elastic |
| 19006226 | 4X-Large | Open Wrists and Ankles, No Elastic |
| 19006227 | 5X-Large | Open Wrists and Ankles, No Elastic |
| 19162580 | Small | Elastic Wrists, Ankles, and Hood |
| 19162581 | Medium | Elastic Wrists, Ankles, and Hood |
| 19162582 | Large | Elastic Wrists, Ankles, and Hood |
| 19162583 | X-Large | Elastic Wrists, Ankles, and Hood |
| 19162584 | 2X-Large | Elastic Wrists, Ankles, and Hood |
| 19162586 | 4X-Large | Elastic Wrists, Ankles, and Hood |
| 19162587 | 5X-Large | Elastic Wrists, Ankles, and Hood |
| 19162585 | 3X-Large | Elastic Wrists, Ankles, and Hood |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
Catalog No.
19006217
Supplier
Ansell
Supplier No.
38934
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Breathable
- Microporous film laminate
- Lightweight outer fabric that protects the microporous film laminate
- Added durability and comfort liquid barrier
- Particulate barrier
- Available with elastic wrists and ankles
- With or without hood
- Zipper front
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 4X-Large |
| Gender | Unisex |
| Material | Microporous Film Laminate |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Closure Type | Front Zipper |
| Seam Type | Serged |
| Sterility | Non-sterile |
| Resistance | Dust, Liquid |
| Certifications/Compliance | ANSI/ISEA 101-2014 |
| Model | KleenGuard™ A35 |
| For Use With (Application) | General Industrial, Manufacturing, Laboratory Work, Painting, Maintenance |
| Style | Elastic Wrists and Ankles |
| Show More Show Less |