missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber GL 45 Media Bottle
Protect light-sensitive contents
$93.34 - $1,207.26
Specifications
| Includes | Drip-free Polypropylene pouring ring |
|---|---|
| Material | Glass |
| Closure Color | Blue |
| Closure Material | Polypropylene |
| Closure Size | GL 45 |
Includes: Blue polypropylene caps with drip-free polypropylene pour rings.
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
0254251
|
DWK Life Sciences
14399100 |
100 mL |
Case for $93.34
|
|
|||||
|
0254252
|
DWK Life Sciences
14399250 |
250 mL |
Case for $153.35
|
|
|||||
|
025424C
|
DWK Life Sciences
14399500 |
500 mL |
Case for $159.00
|
|
|||||
|
0254240
|
DWK Life Sciences
143992000 |
2000 mL |
Each for $266.76
|
|
|||||
|
0254241
|
DWK Life Sciences
143995000 |
5000 mL |
Each for $811.29
|
|
|||||
|
0254242
|
DWK Life Sciences
1439910000 |
10,000 mL |
Each for $1,207.26
|
|
|||||
|
025424D
|
DWK Life Sciences
143991000 |
1000 mL |
Case for $178.62
|
|
|||||
Description
Protect light-sensitive contents
- Processed glass protects light-sensitive materials from wavelengths below 500nm
- With white-enameled graduations and marking spot
- GL45
- Bottle height (below) is without cap
Specifications
| Drip-free Polypropylene pouring ring | |
| Blue | |
| GL 45 |
| Glass | |
| Polypropylene | |
| Screw Cap |