missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber GL 45 Media Bottle

Protect light-sensitive contents

Supplier:  DWK Life Sciences 1439910000

 View more versions of this product

Catalog No. 0254242


Only null left

Includes: Blue polypropylene caps with drip-free polypropylene pour rings.

Description

Description

Protect light-sensitive contents

  • Processed glass protects light-sensitive materials from wavelengths below 500nm
  • With white-enameled graduations and marking spot
  • GL45
  • Bottle height (below) is without cap

Specifications

Chemical Identifiers

Drip-free Polypropylene pouring ring
Blue
GL 45
Glass
Polypropylene
Screw Cap

Specifications

338.1 oz., 10000mL
338.1 oz.
Drip-free Polypropylene pouring ring
Blue
435 mm
Polypropylene
234 mm
10,000 mL
9.2 in.
Glass
2000 to 8000mL
17.1 in.
GL 45
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions