missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ RAY-SORB™ Amber GL 45 Media Bottle

Catalog No. 0254251
Change view
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0254251 100 mL
0254252 250 mL
025424C 500 mL
0254240 2000 mL
0254241 5000 mL
0254242 10,000 mL
025424D 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 0254251 Supplier DWK Life Sciences Supplier No. 14399100

Includes

Blue polypropylene caps with drip-free polypropylene pour rings.

Protect light-sensitive contents

  • Processed glass protects light-sensitive materials from wavelengths below 500nm
  • With white-enameled graduations and marking spot
  • GL45
  • Bottle height (below) is without cap

Specifications

Capacity 3.3 oz., 100 mL
Capacity (Metric) 100 mL
Capacity (English) 3.3 oz.
Diameter (English) 2.2 in.
Includes Drip-free Polypropylene pouring ring
Material Glass
Closure Color Blue
Graduations 20 to 80mL
Height (Metric) 100 mm
Height (English) 3.9 in.
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 56 mm
Closure Type Screw Cap
Show More Show Less