missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber GL 45 Media Bottle
Protect light-sensitive contents
Supplier: DWK Life Sciences 14399500
Includes: Blue polypropylene caps with drip-free polypropylene pour rings.
Description
Protect light-sensitive contents
- Processed glass protects light-sensitive materials from wavelengths below 500nm
- With white-enameled graduations and marking spot
- GL45
- Bottle height (below) is without cap
Chemical Identifiers
| Drip-free Polypropylene pouring ring | |
| Blue | |
| GL 45 |
| Glass | |
| Polypropylene | |
| Screw Cap |
Specifications
| 17 oz., 500 mL | |
| 17 oz. | |
| Drip-free Polypropylene pouring ring | |
| 1 per case | |
| 100 to 400mL | |
| Yes | |
| 176 mm | |
| 6.9 in. | |
| GL 45 | |
| Screw Cap |
| 500 mL | |
| 3.3 in. | |
| Glass | |
| Blue | |
| Yes | |
| Round | |
| Media Bottle | |
| Polypropylene | |
| 86 mm |