missing translation for 'onlineSavingsMsg'
Learn More

Superior Glove™ KeepKleen™ Nitrile Gloves

Catalog No. 296353976
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
296353976 Small
296353977 Medium
296353978 Large
296353979 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 296353976 Supplier Superior Glove™ Supplier No. RDNPFS
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Medical-grade, powder free, nitrile, disposable gloves provide superior strength and are puncture and tear resistant.

  • Beaded cuff edge for extra strength to prevent ripping during donning
  • Textured fingertips for better wet/dry grip
  • Rubber- and latex-free
  • Ambidextrous
  • CFIA-approved for food handling
  • Manufactured in an ISO 9002 registered facility
  • Blue
  • Available in sizes Small through 2X-Large

Ideal for Dental/Medical Exam, EMS, Police, Pharmaceutical, Laboratories

Specifications

Certifications/Compliance CFIA Compliant, Class 2 Medical Grade
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model RDNPFS
Series KeepKlean™
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less