missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ KB ECO Series Refrigerated Incubator with Thermoelectric Cooling

Thanks to thermoelectric cooling technology with patented heat dissipation, the new KB ECO Series Refrigerated Incubator is one of the most energy-efficient cooling incubator on the market. The thermoelectric cooling technology means the KB ECO Series is also very quiet during operation.
Supplier: BINDER™ 90200427
Description
Standard, Series KB ECO - Cooling incubators with environmentally friendly thermoelectric cooling
Benefits
- Safe thanks to uniform incubation, even under full load
- Reliable thanks to failsafe operation without compromise
- Intelligent thanks to unit self-test for comprehensive status analysis
- Economical, as energy consumption is minimal thanks to optimized thermoelectric cooling
Important Characteristics
- Temperature range: 0°C through +70°C (max. 26°C below the ambient temperature)
- APT.line™ preheating chamber technology
- Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
- Inner door made of tempered safety glass
- Inner chamber made completely of stainless steel
- 2 rack, stainless steel
- Access port with silicone plug, 30 mm dia.
- LCD to display temperature along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
Identifiants chimiques
| Not Autoclavable | |
| No Sensor | |
| No | |
| No | |
| 0°C to 70°C (Max. Ambient -26°C) | |
| LCD |
| Stainless Steel | |
| Forced | |
| Stainless Steel | |
| Nema 5-20P | |
| Refrigerated Incubator | |
| 50/60 Hz |
Spécifications
| 25 cu. ft. | |
| Not Autoclavable | |
| Stainless Steel | |
| Forced | |
| Stainless Steel | |
| No | |
| 0°C to 70°C (Max. Ambient -26°C) | |
| LCD | |
| 16 A | |
| Thermoelectric cooling technology with patented heat dissipation | |
| 30 mm Access Port (Standard) | |
| ±0.1 K | |
| 22.7 x 38.3 x 49.3 in. | |
| 100/120 V | |
| 50/60 Hz |
| cUL | |
| 720 L | |
| No Sensor | |
| No | |
| 2 supplied/15 max. | |
| Nema 5-20P | |
| Refrigerated Incubator | |
| 2 Doors, 2 Glass Inner Doors | |
| Environmentally Friendly Thermoelectric Cooling | |
| KB ECO 720 (KBECO720UL-120V) | |
| KB ECO | |
| 34.9 x 49.3 x 75.8 in. | |
| 600 lb. | |
| 1.3 kW |