missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX70 Professional Built Cut-Resistant Winter Gloves
Durable, heavyweight, winter-lined, seamless handling gloves offer warmth and dryness with a textured foam latex knuckle dipped coating for secure wet and dry grip.
Supplier: SW Sustainability Solutions C244656
Description
- Heavyweight seamless 10 g knitted thermal shell with brushed fleece lining provides all-day warmth and comfort.
- Sandy foam latex 3/4 coating provides excellent wet and dry grip while protecting from water and liquids.
- Elastic knit wrist ensures a comfortable and secure fit.
Specifications
| ANSI-ISEA 105-16 | |
| 3/4 dip | |
| Latex | |
| ANSI A2 | |
| No | |
| Mechanical Protection Gloves | |
| EN388:3X41B | |
| Unisex | |
| Sandpatch | |
| Seamless Lining | |
| ANSI/ISEA 105-16 Level 2 | |
| Straight | |
| 10.2 in. |
| EN388:2016/ EN511 | |
| Seamless Knit | |
| Black, Gray | |
| Specific | |
| Latex, Polyester | |
| 2X-Large | |
| Mechanical Applications | |
| Elasticated | |
| Acrylic/Polyester | |
| C244656 | |
| C24465 | |
| 10 G | |
| 25.9 cm |