missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SW Sustainability Solutions KarbonHex™ KX43A Purpose Built Impact-Resistant Gloves with Triple Layer Protection
Triple protection gloves with 75% dipped coating provide liquid, oil, and grease resistance. Nitrile sandy palm for a performance grip. Flexible TPR impact resistance, creating a versatile protection with precision handling.
Supplier: SW Sustainability Solutions C166776
Description
- Integrated expansion slots and flex points provide a low profile dorsal impact protection to fingers and knuckles while remaining flexible and dexterous.
- Nitrile palm coating with sandy texture provides precision handling in wet and oily conditions.
- Smooth 3/4 dip nitrile base coating provides excellent liquid, oil and grease resistance.
- Seamless 15 g knitted nylodex shell provides exceptional fit and all-day comfort.
Specifications
| ANSI 6 | |
| EN388:2016 | |
| No | |
| Seamless Knit | |
| Black, Gray | |
| Specific | |
| Nylon, Spandex | |
| 2X-Large | |
| Gray | |
| Nylon | |
| Impact, Abrasion, Liquid | |
| Straight | |
| 25.9 cm |
| ANSI-ISEA 105-16/ ANSI-ISEA 138 | |
| No | |
| Full dip | |
| Nitrile | |
| Fully Textured | |
| Yes | |
| Work Glove | |
| Mechanical Applications | |
| Elasticated | |
| ANSI/ISEA 105-16 Level 2 | |
| C16677 | |
| 10.2 in. |