missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ High Security Flammables Cabinets with Steel Bar
GREENER_CHOICE

Numéro de catalogue. p-3350109
Change view
Click to view available options
Door Style:
Manual-close
Self-close
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Door Style
191304519 Manual-close
191304525 Self-close
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 191304519 Fournisseur Justrite™ Code fournisseur 29884Y
Il en reste null

Store and protect costly fuels or chemicals from tampering or theft with a Justrite High Security Flammables Cabinets with Steel Bar.

  • 0.25 x 2 in. steel bar stock, high visibility barrier bar secured across both doors to deter prying
  • Two brackets welded across front cabinet doors and interlocks onto two sidewall brackets supports crossbar
  • Padlock lugs on each side of cabinet, provide double layered steel strength and accept No. 5 Master Locks
  • Lockable doors with Sure-Grip handle and three-point latch provides extra security
  • High visibility warning labels promote proper usage
  • Contrasting color crossbar enables security checks even from distance
  • Fire resistant
  • Double-walled, 18-gauge all welded construction with 1.5 in. of insulating air space
  • Also features dual vents with flame arresters, 2 in. leaktight sump to capture spills and grounding connector
  • Adjustable shelves maximize capacity
  • Four leveling feet to assure stability on uneven surfaces
  • Available in manual or self-close doors

Compliance

FM Approved and complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Warranty

10-year limited warranty when used indoors.

Spécifications

Dimensions (D x W x H) Interior 14.56 x 39.5 x 60.5 in.
Material Galvanized Steel
Product Type Flammables Storage Cabinet
No. of Doors 2
Shelf Type Adjustable
Width (Metric) Exterior 109 cm
Width (English) Interior 39.5 in.
Height (English) Interior 60.5 in.
Height (Metric) Exterior 165.1 cm
Height (Metric) Interior 153.7 cm
Width (English) Exterior 43 in.
Height (English) Exterior 65 in.
For Use With (Application) Flammables
Depth (Metric) Exterior 45.7 cm
Depth (English) Interior 14.56 in.
Depth (Metric) Interior 37 cm
Door Style Manual-close
Depth (English) Exterior 18 in.
No. of Shelves 2
Certifications/Compliance FM, NFPA, OSHA
Includes 0.25 x 2 in. Steel bar stock, dual vents with flame arresters, 2 in. leaktight sump, grounding connector, four adjustable self leveling feet, trilingual warning label
Load Bearing Capacity 45 gal.
Color Yellow
Dimensions (D x W x H) 18 x 43 x 65 in.
Width (Metric) Interior 100.3 cm
Afficher plus de résultats Afficher moins de résultats