missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Wood Laminate Corrosives Safety Cabinet
Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.
$4,006.86 - $5,822.01
Specifications
| Color | Royal Blue |
|---|---|
| Material | Wood |
| Product Type | Corrosives and Acids Storage Cabinet |
| Door Style | Manual-close |
| Includes | Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security |
Includes: Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security.
| Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Load Bearing Capacity | No. of Shelves | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (D x W x H) Interior | Load Bearing Capacity | No. of Shelves | Price | Quantity & Availability | |||
|
1798562
|
Justrite™
24120 |
15.28 x 22.48 x 19.44 in. | 6 x 2.5 L Bottles | None |
Each for $4,006.86
|
|
|||
|
1798564B
|
Justrite™
24150 |
17.11 x 40.48 x 54.51 in. | 49 x 2.5 L Bottles | 2 |
Each for $5,822.01
|
|
|||
|
1798564A
|
Justrite™
24140 |
20.85 x 34.4 x 29.49 in. | 36 x 2.5 L Bottles | 1 |
Each for $5,822.01
|
|
|||
Description
Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.
- Durable and highly chemical resistant
- Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
- With double sliding doors
- Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
- Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
- Mfr. No. 24150 : Suitable for large storage jobs and floor placement
Specifications
| Royal Blue | |
| Corrosives and Acids Storage Cabinet | |
| Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security |
| Wood | |
| Manual-close | |
| 2 |