missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Wood Laminate Corrosives Safety Cabinet

Catalog No. 1798564B
Change view
Click to view available options
Dimensions (D x W x H) Interior:
15.28 x 22.48 x 19.44 in.
17.11 x 40.48 x 54.51 in.
20.85 x 34.4 x 29.49 in.
Load Bearing Capacity:
36 x 2.5 L Bottles
49 x 2.5 L Bottles
6 x 2.5 L Bottles
No. of Shelves:
1
2
None
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Interior Load Bearing Capacity No. of Shelves
1798564B 17.11 x 40.48 x 54.51 in. 49 x 2.5 L Bottles 2
1798562 15.28 x 22.48 x 19.44 in. 6 x 2.5 L Bottles None
1798564A 20.85 x 34.4 x 29.49 in. 36 x 2.5 L Bottles 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1798564B Supplier Justrite™ Supplier No. 24150

Includes

Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security.

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.

  • Durable and highly chemical resistant
  • Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
  • With double sliding doors
  • Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
  • Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
  • Mfr. No. 24150: Suitable for large storage jobs and floor placement

Specifications

Dimensions (D x W x H) Interior 17.11 x 40.48 x 54.51 in.
Product Type Corrosives and Acids Storage Cabinet
Load Bearing Capacity 49 x 2.5 L Bottles
Width (Metric) Exterior 106.7 cm
No. of Shelves 2
Height (Metric) Interior 138.5 cm
Height (Metric) Exterior 152.4 cm
Depth (Metric) Exterior 45.4 cm
Weight (Metric) 145 kg
No. of Doors 2
Width (Metric) Interior 102.8 cm
Depth (Metric) Interior 43.5 cm
Height (English) Exterior 60 in.
Depth (English) Interior 17.11 in.
Depth (English) Exterior 17.8 in.
Door Style Manual-close
Width (English) Interior 40.48 in.
Includes Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security
Weight (English) 320 lb.
Material Wood
Width (English) Exterior 42 in.
Height (English) Interior 54.51 in.
Color Royal Blue
Show More Show Less