missing translation for 'onlineSavingsMsg'
Learn More

International Enviroguard™ GammaGuard CE™ Sterile Cleanroom Frocks

Catalog No. 19472819
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19472819 Small
19472635 Medium
19472636 Large
19472637 X-Large
19472638 2X-Large
19472639 3X-Large
19472640 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19472819 Supplier International Enviroguard™ Supplier No. CE11026CISS

Clean processed frocks protect against various liquids and particulates. Individually packaged and sterilized to prevent workplace contamination and cross-contamination of products or materials.

  • Sterile cleanroom frocks protect against various liquids and particulates
  • Each frock is individually packaged and gamma-irradiated (sterilized) to a 10−6 sterility assurance level (SAL)
  • Low-linting fabric helps reduce the release of unwanted particulates
  • Fabric is breathable and tear-resistant
  • Sterile-Don™ packaging protects against contamination during donning
  • Serged seams
  • Meets high manufacturing standards - made in an ISO-certified facility
  • Secure elastic wrists help keep sleeves in place to reduce the possibility of skin exposure

Order Info

Sterile-Don™ Packaging - Certificate of Sterility included in each case.

Compliance

Lot-control manufactured in ISO certified facilities, clean processed and individually packaged. Sterility assurance 10-6.

Specifications

Size Small
Material GammaGuard CE™
Color White
Disposable Single-use
Sterility Sterile
Closure Type Snaps
Cuff Style Tunnelized Elastic
Collar Type Bound
Latex Free Yes
No. of Pockets None
Size (English) Chest 36 in.
Size (Metric) Chest 91.4 cm
Certifications/Compliance ANSI-ISEA 101-1996 R2008
Packaging Type Individually Packaged
Length (Metric) 101 cm
Width (English) 22 in.
Weight (English) 2.1 oz.
Weight (Metric) 0.06 kg
Length (English) 39.8 in.
Product Type Controlled Environments Frock
Seam Type Serged
Show More Show Less