missing translation for 'onlineSavingsMsg'
Learn More
Learn More
International Enviroguard™ Chemsplash™ 1 Coveralls
Description
Combines the economy of microporous technology with a revolutionary process of creating a surface augmented with additional polymers resulting in a barrier, which retains breathability for comfort while resisting many chemicals found in the workplace.
- Chemsplash 1 is tested for chemical penetration and permeation resistance by exposure to accidental liquid splash
- Seams are stitched and then taped to provide added safety from incidental chemical splash
Spécifications
Spécifications
| Size | 2X-Large |
| Material | Laminated Non-woven Fabric |
| Color | Yellow |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Hood Type | Attached |
| Closure Type | Front Zipper |
| Seam Type | Taped |
| Afficher plus de résultats |