missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Intermediate Polar Fused Silica Tubing
Ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene
$108.00 - $858.00
Specifications
| For Use With | Injection Solvents Such as Acetone, Methylene Chloride (Dichloromethane), and Toluene |
|---|---|
| Type | Tubing |
| For Use With (Application) | Use as Transfer Lines, Guard Columns, Retention Gaps, or Custom Columns |
| Material | Silica |
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (English) Inner | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Overall Length (Metric) | Diameter (English) Inner | Price | Quantity & Availability | ||||
|
111004962
|
MilliporeSigma™ Supelco™
25747 |
5 m | 0.25 mm |
Each for $119.00
|
|
||||
|
111020813
|
MilliporeSigma™ Supelco™
25760U |
15 m | 0.25 mm |
Each for $266.00
|
|
||||
|
111003597
|
MilliporeSigma™ Supelco™
25787 |
60 m | 0.25 mm |
Each for $858.00
|
|
||||
|
111004860
|
MilliporeSigma™ Supelco™
25708 |
1 m | 0.32 mm |
Each for $108.00
|
|
||||
|
111004673
|
MilliporeSigma™ Supelco™
25339 |
5 m | 0.53 mm |
Each for $202.00
|
|
||||
Description
- Use as transfer lines, guard columns, or retention gaps
- Can be used to make custom columns
- Ideal for use with injection solvents such as acetone, methylene chloride (dichloromethane), and toluene
- Composition: Phenyl/Methyl
- Deactivated
Specifications
| Injection Solvents Such as Acetone, Methylene Chloride (Dichloromethane), and Toluene | |
| Tubing | |
| Use as Transfer Lines, Guard Columns, Retention Gaps, or Custom Columns | |
| Silica |