missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Integra™ Miltex™ Micro Iris Scissors
For fine cutting
Supplier: Integra™ Miltex™ 181618
Description
- High-quality surgical-grade stainless steel construction provides optimal performance
- Fully tempered precision screw locks maintain perfect alignment
- Ergonomic design combines weight, balance and feel for optimal comfort and performance
- Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
- Sharp points
- Length: 4 in. (10.2cm)
Identifiants chimiques
| Micro Iris Scissors | |
| 4 in. | |
| Stainless Steel | |
| Sharp/Sharp |
| Premium | |
| 10.16 cm | |
| Surgical, ophthalmic |
Spécifications
| Micro Iris Scissors | |
| Premium | |
| 10.16 cm | |
| Surgical, ophthalmic |
| Straight | |
| 4 in. | |
| Stainless Steel | |
| Sharp/Sharp |