missing translation for 'onlineSavingsMsg'
Learn More

Integra™ Miltex™ Micro Iris Scissors

For fine cutting

$1,509.06

Specifications

Product Type Micro Iris Scissors
Grade Premium
Length (English) 4 in.
Length (Metric) 10.16 cm
Material Stainless Steel
View More Specs

Products 1
Catalog Number Mfr. No. Blade Style Price Quantity & Availability  
Catalog Number Mfr. No. Blade Style Price Quantity & Availability  
12460280
View Documents Promotion Details
Integra™ Miltex™
181618
Straight
Each for $1,509.06
Only null left
 
Description

Description

  • High-quality surgical-grade stainless steel construction provides optimal performance
  • Fully tempered precision screw locks maintain perfect alignment
  • Ergonomic design combines weight, balance and feel for optimal comfort and performance
  • Well rounded and polished ring handles provide exceptional comfort and reduced hand fatigue
  • Sharp points
  • Length: 4 in. (10.2cm)
Specifications

Specifications

Micro Iris Scissors
4 in.
Stainless Steel
Sharp/Sharp
Premium
10.16 cm
Surgical, ophthalmic
Videos
SDS
Documents

Documents