missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Inserts for 2 mL Large Opening Vials
Description
- Glass conical inserts with polymer feet are used to contain standard mixtures for various experimental purposes.
Spécifications
Spécifications
| Diameter (Metric) Inner | 4.6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 6 mm |
| Material | Glass |
| Volume (Metric) | 0.25 mL |
| Insert Type | Conical |
| No. per Pack | 100 |
| Height (Metric) | 31 mm |