missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Immersion Oil for Microscopy

Catalog No. M1046990500
Change view
Click to view available options
Quantity:
100 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M1046990500 500 mL
M1046990100 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1046990500 Supplier MilliporeSigma™ Supplier No. 1.04699.0500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate light beam deflection to considerably increase the effectiveness of the lens. Immersion Oil for Microscopy is used with immersion objectives and is located between the specimen and the microscope lens. The refractive index is similar to that of glass.

Note: Product comes in a glass bottle – not the plastic dropper bottle shown in the photo. 

Specifications

Viscosity 100 to 120 mPas
Certifications/Compliance CE / IVD
Density 1.02g/cm3 (20°C)
Packaging Type Glass Bottle
Quantity 500 mL
Refractive Index 1.515 to 1.517 n 20/D