missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Immersion Oil for Microscopy
Description
Note: Product comes in a glass bottle – not the plastic dropper bottle shown in the photo.
Specifications
Specifications
| Viscosity | 100 to 120 mPas |
| Certifications/Compliance | CE / IVD |
| Density | 1.02g/cm3 (20°C) |
| Packaging Type | Glass Bottle |
| Quantity | 100 mL |
| Refractive Index | 1.515 to 1.517 n 20/D |