missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Sephadex™ G-50 and G-100 DNA Grade Agarose Gels
Used for purification of DNA from small molecules. Cytiva illustra™ Sephadex™ G-50 and G-100 DNA Grade Agarose Gels purify DNA by gel filtration.
$201.00 - $776.00
Specifications
| For Use With (Equipment) | Auto Seq G-50 column, ProbeQuant G-50 micro column, MicroSpin G-50 column and NICK column |
|---|---|
| Product Type | G-50 and G-100 DNA Grade Agarose Gels |
| Format | Beaded Gel |
| pH Range | 2 to 10 |
| Support Type | Cross-linked Dextran with Epichlorohydrin |
| Catalog Number | Mfr. No. | Quantity | Bed Volume | Particle Size | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Bed Volume | Particle Size | Price | Quantity | |||
|
45-000-111
|
Cytiva
17057302 |
100 g | 9 to 11 mL/g in Distilled Water | 50 to 150 μm |
Each for $640.00
|
|
|||
|
45-000-110
|
Cytiva
17057301 |
25 g | 9 to 11 mL/g in Distilled Water | 50 to 150 μm |
Each for $201.00
|
|
|||
|
45-000-112
|
Cytiva
17057402 |
100 g | 15 to 20 mL/g in Distilled Water | 20 to 50 μm |
Each for $776.00
|
|
|||
Description
- Tested to ensure reproducibly high recovery of DNA
- Suitable for researchers who prefer to prepare their own columns for purifying nucleic acids
Specifications
| Auto Seq G-50 column, ProbeQuant G-50 micro column, MicroSpin G-50 column and NICK column | |
| Beaded Gel | |
| Cross-linked Dextran with Epichlorohydrin | |
| 4° to 30°C |
| G-50 and G-100 DNA Grade Agarose Gels | |
| 2 to 10 | |
| DNA |