missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Sephadex™ G-50 and G-100 DNA Grade Agarose Gels

Catalog No. 45000111
Change view
Click to view available options
Quantity:
25 g
100 g
Bed Volume:
15 to 20 mL/g in Distilled Water
9 to 11 mL/g in Distilled Water
Particle Size:
20 to 50 μm
50 to 150 μm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Bed Volume Particle Size
45000111 100 g 9 to 11 mL/g in Distilled Water 50 to 150 μm
45000110 25 g 9 to 11 mL/g in Distilled Water 50 to 150 μm
45000112 100 g 15 to 20 mL/g in Distilled Water 20 to 50 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 45000111 Supplier Cytiva Supplier No. 17057302
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for purification of DNA from small molecules. Cytiva illustra™ Sephadex™ G-50 and G-100 DNA Grade Agarose Gels purify DNA by gel filtration.

  • Tested to ensure reproducibly high recovery of DNA
  • Suitable for researchers who prefer to prepare their own columns for purifying nucleic acids

Specifications

Quantity 100 g
Particle Size 50 to 150 μm
For Use With (Equipment) Auto Seq G-50 column, ProbeQuant G-50 micro column, MicroSpin G-50 column and NICK column
Bed Volume 9 to 11 mL/g in Distilled Water
Product Type G-50 and G-100 DNA Grade Agarose Gels
Format Beaded Gel
For Use With (Application) For purification of DNA from small molecules by gel filtration
pH Range 2 to 10
Support Type Cross-linked Dextran with Epichlorohydrin
Sample Type DNA
Content And Storage 4° to 30°C
Show More Show Less