missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ ODS C18 Column, 10μm

Catalog No. 03260187
Change view
Click to view available options
Length (Metric):
200 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03260187 250 mm
03260186 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03260187 Supplier Thermo Scientific™ Supplier No. 30110254630

Provides an excellent C18 phase for a broad range of applications and a global standard for many existing methods.

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
  • Manufactured under ISO 9001-2000 quality guidelines

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 10 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 170 m²/g
USP Type L1
Stationary Phase C18
Product Line Hypersil Classical
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less