missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD aQ Column 20 x 2.1mm, 12um

Catalog No. 03171242
Change view
Click to view available options
Length (Metric):
22 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03171242 22 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03171242 Supplier Thermo Scientific™ Supplier No. 25312022130

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hypersil Gold aQ C18 (RP18, ODS, Octadecyl), Particle Size: 12.0 um, Inner Diameter: 2.1mm, Length: 20mm

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 22 mm
Particle Size 12 μm
For Use With (Application) HPLC