missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-814 VEND PACK Multi Purpose Gloves

Numéro de catalogue. 17033881
Change view
Click to view available options
Size:
10
11
12
5
6
7
8
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
17033881 12
17033874 5
17033875 6
17033876 7
17033877 8
17033878 9
17033879 10
17033880 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. 17033881 Fournisseur Ansell Code fournisseur 11814VP120
Il en reste null

Boosts precision and productivity with exceptional second-skin comfort and tactile control

  • AEROFIT™ Coating: up to 30% thinner* for exceptional tactility and control
  • Highly Breathable Liner: delivers premium comfort for all-day wear
  • Productivity-Enhancing Design: enables faster, more precise work

* Versus standard Ansell glove with the same level of protection

  • Second-Skin Design: Engineered with AEROFIT™ Precision Comfort Technology, an innovative, flexible foam nitrile coating delivering improved tactility, sensitivity and a more comfortable, breathable glove feel
  • Premium Comfort: Our thinnest nitrile multi-purpose glove for all-day wear Preferred for precision handling*
  • Proven Productivity: Testing showed that users wearing HyFlex safety gloves with AEROFIT™ Technology completed precision tasks faster than when using comparable gloves on the market*
  • Certified Skin Safety: Dermatologically tested, free from harmful substances. Each pair is post-washed for clean, skin-safe wear
  • Touchscreen Compatibility: Enables seamless interaction with most touchscreen devices while keeping gloves on

* Based on a survey of 52 glove wearers comparing Ansell gloves to the competitive gloves available on the market (May 2025); testing conducted with HyFlex 11-584 gloves. Results may vary across other gloves in the series.

Do not use against chemicals; the glove is not liquidproof. Do not use against flames or temperatures - 25°C or +100°C; Do not use for heavy-duty mechanical applications.

Spécifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 3
Certifications/Compliance (Europe) EN 388:2016 +A1:2018,OEKO-TEX™ Centexbel
Coated Area Palm
Construction Knit
Coating Material Foam Nitrile
Color Blue
Cut Resistance Rating ANSI A1
Hand Specific
Latex Free Yes
Material Nylon, Spandex, Foam Nitrile
Product Type Cut-resistant Gloves
Size 12
EN388 Standard EN388:3121A
For Use With (Application) Assembly of small parts
Gender Unisex
Glove Cuff Color Blue
Glove Cuff Style Knitwrist
Grip Design Rough
Lining Knit Lining
Packaging Type Bag
Puncture Rating ANSI/ISEA 105-16 Level 1
Quantity 6 Pairs/Band, 24 Bands/Carton
Series Hyflex 11-814 VEND PACK Aerofit Technology
Thumb Style Keystone
Yarn Gauge 18
Length (English) 7.9 to 10.6 in.
Length (Metric) 200 to 270 mm
Afficher plus de résultats Afficher moins de résultats