missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-281 Sleeves
Description
- INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
- Engineered to perform in combination with any HyFlex™ cut resistant glove
- Available in three versions: Extra Wide, Wide, Narrow
Spécifications
Spécifications
| Size | Wide |
| Construction | Knitted |
| Product Type | Sleeve |
| Material | HPPE Yarn |
| Color | Gray |
| Sterility | Non-sterile |
| Disposable | Reusable |
| Cut Resistance Rating | 15 Gauge |
| Cleaning Procedure | 40°C (104°F) |
| Model | HyFlex™11-281 |
| Afficher plus de résultats |