missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ HPLC Poly Manifold for Quick-Disconnect Disposal Cans
For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans
$458.02 - $736.29
Spécifications
| Product Type | Quick-disconnect Disposal Can |
|---|---|
| Certifications/Compliance | US OSHA, NFPA Code 30 |
| For Use With (Equipment) | For Justrite™ centura quick-disconnect HPLC safety disposal cans |
| Quantity | Ea. |
| Dimensions | 7 x 5 x 4.5 in. |
| Numéro de catalogue | Numéro du manufacturier. | Includes | Material | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Includes | Material | Prix | Quantity & Availability | ||||
|
19412602
|
Justrite™
28177 |
Manifold w/SS quick disconnect | Stainless Steel, Polypropylene |
chaque for $736.29
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
19412603
|
Justrite™
28178 |
Manifold w/PP quick disconnect | Polypropylene |
chaque for $468.00
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
|
19412604
|
Justrite™
28179 |
Manifold w/SS stacker connect | Stainless Steel, Polypropylene |
chaque for $458.02
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans
- Enables up to six waste lines per manifold from HPLC processes to be fed into a single intake fitting
- Six 1/4-28 ports and one 3/8 in. NPT port plus caps for unused ports
- Tapped to accommodate 1/4-28 threads of separately available compression fittings
- Multiple manifolds may be used on a custom-designed Quick Disconnect container as long as one disconnect remains unused to permit venting
- Cat. No. 19-412-604 has a stacker connection enabling it to attach on top of Cat. No. 19-412-602 or 19-412-603; allows up to 12 lines to be fed into disposal can
- Fittings sold separately (See 19-412-605, -606)
Spécifications
| Quick-disconnect Disposal Can | |
| For Justrite™ centura quick-disconnect HPLC safety disposal cans | |
| 7 x 5 x 4.5 in. | |
| 17.8 cm | |
| 12.7 cm | |
| 11.4 cm |
| US OSHA, NFPA Code 30 | |
| Ea. | |
| 7 in. | |
| 5 in. | |
| 4.5 in. |