missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hourglass International™ HandPRO™ Series 2400 Clean Class 12 in. Latex Gloves
Non-sterile latex gloves are fully-textured, double-chlorinated, and double-bagged. Recommended for Class 100/ISO 5 and higher critical environments.
Supplier: Hourglass International™ HG2402
Description
- 100% natural rubber latex
- Double chlorinated
- Natural color
- Fully textured
- 30 cm (12 in.)
Specifications
| Compliant to ASTM and IEST standards | |
| No | |
| No | |
| Natural | |
| Fully Textured | |
| 0.15 mm | |
| No | |
| 5.1 mil | |
| Powder Free | |
| Medium | |
| 5.9 mil | |
| ISO 13485; ISO 9001 | |
| Double-Bagged | |
| 18 MPa min. | |
| 30.5 cm |
| EN 420 | |
| Class 100 (ISO 5) | |
| 4 | |
| Single-use | |
| 5.9 mil | |
| Ambidextrous | |
| Latex | |
| 0.13 mm | |
| Controlled Environment Gloves | |
| Non-sterile | |
| 0.15 mm | |
| 2402 | |
| HandPRO™ Series 2400 | |
| 12 in. |