missing translation for 'onlineSavingsMsg'
Learn More

Hourglass International™ HandPRO™ 9100 Series Clean Class 100 Nitrile Gloves

Catalog No. 19423105
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19423105 2X-Large
19423100 X-Small
19423101 Small
19423102 Medium
19423103 Large
19423104 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19423105 Supplier Hourglass International™ Supplier No. HG9105

Gloves made from accelerator-free and sulfur-free patented LOW DERMA™ technology nitrile provide hand friendly protection with a noticeably better grip and low endotoxin levels for ISO 5 and up environments.

  • Made from anti-fatigue nitrile formulation
  • Clean with low endotoxin levels
  • Accelerator-free (No dithiocarbamates, thiurams or BMTs)
  • Sulfur-free
  • Ultra-low surfactant
  • Not made with natural rubber latex
  • Textured fingertips
  • Ambidextrous
  • Powder free
  • Low-dye white color
  • 12 in. (300 mm)
  • Double bagged

Specifications

Certifications/Compliance Compliant to ASTM and IEST standards
Certifications/Compliance (Europe) EN 420: 2003+A1: 2009; EN ISO 374-1:2016; EN ISO 374-5:2016
Chlorinated No
Cleanroom Class Class 100 (ISO 5)
Accelerator Free Yes
AQL 2.5
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Manufacturing/QMS Audit Standards ISO 13485; ISO 9001
Model 9105
Packaging Type Double-Bagged
Series HandPro™ 9100
Tensile Strength 29 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less