missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Scientific Hotpack Glassware Washer Accessories
Accessories designed for use with Hotpack™ Undercounter, Freestanding and Vertical Stacking Glassware washers safeguard flasks, beakers, test tubes, bottles, Petri dishes, and more.
Supplier: SP Scientific 437202
Description
- Accessories maximize space, improve efficiency, and protect specialty glassware; use in standard open racks
- Bottom mesh inserts prevent small items from falling through
- Made of stainless steel for long life and durability
- Booster Pump for use with low pressure DI water supply below 18psi
Identifiants chimiques
| Washing Lab Glassware |
Spécifications
| Stainless Steel | |
| Stainless Steel | |
| Washing Lab Glassware | |
| Fits 1/2 of rack, bottom only | |
| 30.5 cm | |
| 12 in. x 12 in. x 4 in. | |
| 10 cm | |
| 30.5 cm | |
| 5 lb. | |
| Each |
| Test Tube Basket Insert with Lid | |
| Up to 150, 165mm long test tubes | |
| Lab Glassware Washer | |
| 12 in. | |
| 12 in. x 12 in. | |
| 4 in. | |
| 12 in. | |
| 12 in. | |
| 2.2 kg |