missing translation for 'onlineSavingsMsg'
Learn More

Cytiva HiLoad™ 16/600 Superose™ 6 Prep Grade Preparative SEC Column

Catalog No. 09928159
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
09928159 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09928159 Supplier Cytiva Supplier No. 29323952

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A prepacked SEC column for high-resolution purification of large biomolecules and protein complexes with sample volumes up to 5 mL

  • Can be used with a standalone pump or a chromatography system
  • Purification is possible across an exceptionally broad molecular-weight range
  • Separations can be scaled up using Superose™ 6 Prep Grade Resin
  • Resin provides good resolution separations of proteins and other biomolecules according to size
  • Fittings (1/16 in.) for direct connection to ÄKTA systems and other chromatography systems

Specifications

Quantity 1 Ea.
Flow Rate 1.6 mL/min
Bed Volume 120 mL
Product Type Superose Pre-packed Column
Diameter (Metric) Inner 16 mm
For Use With (Application) Size Exclusion Chromatography (SEC)
Height (Metric) 600 mm
Sample Type <5 mL
Includes Dismantling Tool, Net Ring (10 μm), Stop Plugs, O-Ring, Support Screen, and Instructions
Content And Storage Store at 4°C to 30°C
Stationary Phase Superose™ 6 Prep Grade (pg) Resin
Show More Show Less