missing translation for 'onlineSavingsMsg'
Learn More

CoorsTek™ High-Form Alumina Crucible Covers

Numéro de catalogue. 0822616A
Change view
Click to view available options
For Use With (Application):
10 mL High-form Crucible 65533
10 mL High-form Crucible 65605
100 mL High-form Crucible 65613
20 mL High-form Crucible 65608
50 mL High-form Crucible 65611
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. For Use With (Application)
0822616A 10 mL High-form Crucible 65533
122202D 100 mL High-form Crucible 65613
122202C 50 mL High-form Crucible 65611
122202A 10 mL High-form Crucible 65605
122202B 20 mL High-form Crucible 65608
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 0822616A Fournisseur CoorsTek™ Code fournisseur CRS65602
Il en reste null

Flat flanged style

Flange holds covers securely in place

Order Info

Thickness: 0.125 in. (3.2mm)

Spécifications

Diameter (Metric) Inner 27mm
Material Alumina
For Use With (Application) 10 mL High-form Crucible 65533
Thickness (Metric) 3.6mm
Diameter (Metric) Outer 32mm
Product Type Crucible Cover