missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Chrome Foot Ring and Non-brake Casters

Numéro de catalogue. 15002447
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002447 Bluebird Vinyl (Voyager)
15002600 Black Vinyl (Trailblazer)
15002892 Storm Vinyl (Supernova)
15002894 Borscht Vinyl (Supernova)
15002920 Marine Blue Vinyl (Supernova)
15002921 Taupe Vinyl (Supernova)
15002941 Colonial Blue Vinyl (Trailblazer)
15002969 Burgundy Vinyl (Trailblazer)
15002984 Sterling Vinyl (Supernova)
15002994 Dove Vinyl (Trailblazer)
15003061 Graphite Vinyl (Voyager)
15003093 Ink Vinyl (Voyager)
15003094 Elephant Gray Vinyl (Voyager)
15003402 Taupe Vinyl (Trailblazer)
15003616 Orange Kist Vinyl (Trailblazer)
15003618 Charcoal Vinyl (Trailblazer)
15003704 Carbon Vinyl (Supernova)
15003725 Mandarin Vinyl (Voyager)
15003731 Black Vinyl (Voyager)
15003746 Imperial Blue Vinyl (Trailblazer)
15003863 Adobe White Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002447 Supplier Fisherbrand™ Supplier No. EKO32CF2002AA
Only null left

Adjustable high bench chair EKO vinyl chair with chrome foot ring, adjustable arms, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt No
With Backrest Yes
Footrest Yes
With Lumbar Support Yes
With Casters Yes
With Armrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Wheel Type Casters
Weight (English) 45 lb.
Upholstery Yes
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Frame Type Black Nylon Reinforced Fiberglass
Holds 300 lb.
Frame Material Nylon Reinforced Fiberglass
For Use With (Application) Laboratory Seating
Finish Black
Back Style Standard
Autoclavable Not Autoclavable
Color Bluebird
Arm Style 2-Way Adjustable Arms
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less