missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hemostatic Pean Forceps Serrated

Fisherbrand™ Pean Hemostatic Forceps are available in an assortment of lengths and jaw types.

Supplier:  Fisherbrand™ 10401111

 Afficher plus de versions de ce produit

Numéro de catalogue. 13820010



Il en reste null

Description

Description

Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.

  • Box-lock joint
  • 400 series stainless steel
  • Passivated
  • Fully autoclavable
  • Compatible with Gamma/ETO/Autoclavable sterilization techniques
  • Available Smooth/Serrated Jaws

Certifications

ISO 9001-02, GMP, cGMP

Spécifications

Identifiants chimiques

Autoclavable
Surgical Grade Stainless Steel
N/A
Silver
1

Spécifications

Serrated
Silver
Multiple Uses
Yes
12 in.
12 in.
N/A
300 g
Autoclavable
Surgical Grade Stainless Steel
Forceps
1
Straight
305 mm
N/A
N/A
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions