missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hemostatic Pean Forceps Serrated

Catalog No. p-7139521
Change view
Click to view available options
Tip Style:
Curved
Straight
Size:
8 in.
12 in.
18 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style Size
13820006 Straight 8 in.
13820010 Straight 12 in.
13820011 Curved 12 in.
13820014 Straight 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13820006 Supplier Fisherbrand™ Supplier No. 10401107
Only null left

Fisherbrand™ Pean Hemostatic Forceps are available in an assortment of lengths and jaw types.

Fisherbrand™ Hemostatic Forceps are constructed of surgical grade stainless steel.

  • Box-lock joint
  • 400 series stainless steel
  • Passivated
  • Fully autoclavable
  • Compatible with Gamma/ETO/Autoclavable sterilization techniques
  • Available Smooth/Serrated Jaws

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Serrated jaw
Autoclavable Autoclavable
Color Silver
Material Surgical Grade Stainless Steel
For Use With (Application) Multiple Uses
Includes Forceps
Quantity 1
Size 8 in.
Tip Style Straight
Length (English) 8 in.
Length (Metric) 203 mm
Width (Metric) N/A
Height (Metric) N/A
Weight (Metric) 130 g
Electrical Requirements N/A
Show More Show Less