missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial Rotary Evaporator
Hei-VAP Industrial Rotary Evaporator is perfectly designed for a great deal of different distilling processes, from standard evaporation without vacuum control up to complex distillation processes with vacuum control.
$114,371.22 - $154,174.69
Specifications
| Voltage | 230 V |
|---|---|
| Speed | 6 to 160 rpm |
| Temperature Range (Metric) | 20°C to 180°C |
| Certifications | NRTL |
| Type | Motor Lift Rotary Evaporator |
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|
13890101
|
Heidolph™
036072010 |
Glassware Shorty R |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890100
|
Heidolph™
036072000 |
Glassware R |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890102
|
Heidolph™
036072005 |
Glassware RC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890103
|
Heidolph™
036072015 |
Glassware Shorty RC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890104
|
Heidolph™
036072020 |
Glassware A |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890105
|
Heidolph™
036072025 |
Glassware AC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890107
|
Heidolph™
036072035 |
Glassware A2C |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890108
|
Heidolph™
036072040 |
Glassware K |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Specifications
| 230 V | |
| 20°C to 180°C | |
| Motor Lift Rotary Evaporator |
| 6 to 160 rpm | |
| NRTL |