missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Industrial Rotary Evaporator

Catalog No. 13890104
Change view
Click to view available options
Model:
Glassware A
Glassware A2C
Glassware AC
Glassware K
Glassware R
Glassware RC
Glassware Shorty R
Glassware Shorty RC
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
13890104 Glassware A
13890101 Glassware Shorty R
13890100 Glassware R
13890102 Glassware RC
13890103 Glassware Shorty RC
13890105 Glassware AC
13890107 Glassware A2C
13890108 Glassware K
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 13890104 Supplier Heidolph™ Supplier No. 036072020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hei-VAP Industrial Rotary Evaporator is perfectly designed for a great deal of different distilling processes, from standard evaporation without vacuum control up to complex distillation processes with vacuum control.

  • Excellent user safety with high-impact transparent PMMA door Non-fogging safety glass and metal frame guard hood provides excellent user protection
  • The evaporation flask is illuminated during operation for increased visibility
  • Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180 °C
  • Receiver cassettes and additional PMMA door housing protect against threat of glassware breakage
  • Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
  • Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
  • Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
  • Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
  • Specifications

    Voltage 230 V
    Speed 6 to 160 rpm
    Temperature Range (Metric) 20°C to 180°C
    For Use With (Application) For Solvents That Tend to Splash and Foam
    Includes A Glassware:One descending condenser; One expansion vessel; One 20 L evaporating flask; One 10 L receiving flask
    Certifications NRTL
    Type Motor Lift Rotary Evaporator
    Model Glassware A