missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial Rotary Evaporator
Description
Specifications
Specifications
| Voltage | 230 V |
| Speed | 6 to 160 rpm |
| Temperature Range (Metric) | 20°C to 180°C |
| For Use With (Application) | Recommended for All Standard Distillations |
| Includes | R Glassware: one ascending condenser, one 20 L evaporating flask, one 10 L receiving flask |
| Certifications | NRTL |
| Type | Motor Lift Rotary Evaporator |
| Model | Glassware R |