missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial Rotary Evaporator
Description
Specifications
Specifications
| Voltage | 230 V |
| Speed | 6 to 160 rpm |
| Temperature Range (Metric) | 20°C to 180°C |
| For Use With (Application) | Ideal in Laboratories for Hood Applications or Where Height is Restricted |
| Includes | Short R Glassware: Identical to glassware R, but features a condenser that is 320 mm shorter; Distillation capacity remains the same. This glassware assembly includes one ascending condenser, one 20 L evaporating flask, one 10 L receiving flask |
| Certifications | NRTL |
| Type | Motor Lift Rotary Evaporator |
| Model | Glassware Shorty R |