missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial Rotary Evaporator
Hei-VAP Industrial Rotary Evaporator is perfectly designed for a great deal of different distilling processes, from standard evaporation without vacuum control up to complex distillation processes with vacuum control.
Supplier: Heidolph™ 036072025
Description
Chemical Identifiers
| 230 V | |
| 20°C to 180°C | |
| Motor Lift Rotary Evaporator |
| 6 to 160 rpm | |
| NRTL |
Specifications
| 230 V | |
| 20°C to 180°C | |
| AC Glassware: one descending condenser, one expansion vessel, one 20 L evaporating flask, two 10 L receiving flasks | |
| Motor Lift Rotary Evaporator |
| 6 to 160 rpm | |
| For That Tend to Splash and Foam | |
| NRTL | |
| Glassware AC |