missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial B Rotary Evaporator
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without certain safety aspects.
$109,370.46 - $128,270.06
Specifications
| Voltage | 230 V |
|---|---|
| Speed | 6 to 160 rpm |
| Temperature Range (Metric) | 20°C to 180°C |
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity & Availability | |||||
|
13890110
|
Heidolph™
036072050 |
Glassware R |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890111
|
Heidolph™
036072060 |
Glassware Shorty R |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890112
|
Heidolph™
036072055 |
Glassware RC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890115
|
Heidolph™
036072075 |
Glassware AC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890114
|
Heidolph™
036072070 |
Glassware A |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890113
|
Heidolph™
036072065 |
Glassware Shorty RC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13890119
|
Heidolph™
036072095 |
Glassware KC |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:
- Metal frame and safety glass guard hood covering the bath
- High-impact PMMA door covering the glassware assembly
- High-impact PMMA latching doors which cover the receiving flask cassettes
Specifications
| 230 V | |
| 6 to 160 rpm | |
| 20°C to 180°C |