missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Industrial B Rotary Evaporator

Catalog No. 13890114
Change view
Click to view available options
Model:
Glassware A
Glassware AC
Glassware KC
Glassware R
Glassware RC
Glassware Shorty R
Glassware Shorty RC
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
13890114 Glassware A
13890110 Glassware R
13890111 Glassware Shorty R
13890112 Glassware RC
13890115 Glassware AC
13890113 Glassware Shorty RC
13890119 Glassware KC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13890114 Supplier Heidolph™ Supplier No. 036072070

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without certain safety aspects.

  • Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180 °C
  • Receiver cassettes and additional PMMA door housing protect against threat of glassware breakage
  • Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
  • Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
  • Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
  • Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
  • Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:

    • Metal frame and safety glass guard hood covering the bath
    • High-impact PMMA door covering the glassware assembly
    • High-impact PMMA latching doors which cover the receiving flask cassettes

    Specifications

    Voltage 230 V
    Speed 6 to 160 rpm
    Temperature Range (Metric) 20°C to 180°C
    For Use With (Application) For Solvents That Tend to Splash and Foam
    Includes A Glassware:One descending condenser; One expansion vessel; One 20 L evaporating flask; One 10 L receiving flask
    Certifications NRTL
    Type Motor Lift Rotary Evaporator
    Model Glassware A