missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Hei-VAP Industrial B Rotary Evaporator
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without certain safety aspects.
Supplier: Heidolph™ 036072060
Description
Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:
- Metal frame and safety glass guard hood covering the bath
- High-impact PMMA door covering the glassware assembly
- High-impact PMMA latching doors which cover the receiving flask cassettes
Chemical Identifiers
| 230 V | |
| 6 to 160 rpm | |
| 20°C to 180°C |
Specifications
| 230 V | |
| 20°C to 180°C | |
| Short R Glassware: Identical to glassware R, but features a condenser that is 320 mm shorter; Distillation capacity remains the same. This glassware assembly includes one ascending condenser, one 20 L evaporating flask, one 10 L receiving flask | |
| Motor Lift Rotary Evaporator |
| 6 to 160 rpm | |
| Ideal in Laboratories for Hood Applications or Where Height is Restricted | |
| NRTL | |
| Glassware Shorty R |