missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Hei-VAP Industrial B Rotary Evaporator

Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without certain safety aspects.

Supplier:  Heidolph™ 036072075

 View more versions of this product

Catalog No. 13890115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Universal heating bath accommodates water or other bath fluids allowing for temperature settings up to 180 °C
  • Receiver cassettes and additional PMMA door housing protect against threat of glassware breakage
  • Comes as standard with integrated refill water system, spillover prevention and a release valve at the bottom
  • Optional Base Cart is fully-maneuverable with removable panels for storage of vacuum pump, glassware, solvents or accessories
  • Certification according to GMP available for this model: validation for installation (IQ) and operating qualification (OQ)
  • Large touch screen control panel with illuminated displays for all process parameters, programmable ramps
  • Features identical specifications as the Hei-VAP Industrial, but for limited budgets and comes without these safety aspects:

    • Metal frame and safety glass guard hood covering the bath
    • High-impact PMMA door covering the glassware assembly
    • High-impact PMMA latching doors which cover the receiving flask cassettes
    Specifications

    Chemical Identifiers

    230 V
    6 to 160 rpm
    20°C to 180°C

    Specifications

    230 V
    20°C to 180°C
    AC Glassware: one descending condenser, one expansion vessel, one 20 L evaporating flask, two 10 L receiving flasks
    Motor Lift Rotary Evaporator
    6 to 160 rpm
    For That Tend to Splash and Foam
    NRTL
    Glassware AC
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions