missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Heavyweight Cut and Sewn Terrycloth High Temperature Gloves - Knit Wrist
Description
- Heavyweight cut and sewn construction
- Looped terrycloth increases heat resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Pre-shrunk to withstand repeated laundering with minimal shrinkage
- Provides protection from temperatures up to 325°F
- Ambidextrous
Specifications
Specifications
| Color | Natural |
| Hand | Ambidextrous |
| Material | Terrycloth |
| Product Type | High Temperature Gloves |
| Size | Large |
| Temperature (English) Max. | 325°F |
| Temperature (Metric) Max | 160°C |
| Glove Cuff Style | Knit |
| Length (English) | Regular |