missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Silicone Rubber Hand Protector Mitts

Catalog No. S24529
Change view
Click to view available options
One Size
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S24529 One Size
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24529 Supplier Eisco™ Supplier No. CH0616HP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heat and cold resistant mitts feature a studded grip for sure handling of flasks, bottles, and beakers in temperatures up to 250°C.

  • Studded surface for a sure grip of materials with temperatures up to 250°C (482°F)
  • Mitts are resistant to extreme hot and cold temperatures
  • Pockets for fingers & thumb fit every hand size
  • Ideal for handling heated vessels such as flasks, bottles, and beakers

Specifications

Accelerator Free Yes
Applications Laboratory
Coating Material Silicone
Color Red
Latex Free No
Material Silicone Rubber
Product Type Protective Gloves
Size Universal
Style Full-hand Mitt
Temperature (English) Max. 482°F
Temperature (Metric) Max 250°C
For Use With (Application) Handling Beakers, Bottles, and Flasks
Length (English) 7 in.
Length (Metric) 17.8 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Weight (English) 0.3 lb.
Weight (Metric) 136 g
Show More Show Less