missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Hamilton™ PRP-X100 HPLC Column, 10 μm Particle Size

Catalog No. 111007146
Change view
Click to view available options
Length (Metric):
25 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111007146 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111007146 Supplier MilliporeSigma™ Supelco™ Supplier No. 82011U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Hamilton PRP-X100, polymeric HPLC columns used for the separation of anions in ion chromatography.

The Hamilton PRP-X100, polymeric HPLC columns used for the separation of anions in ion chromatography.

Specifications

Diameter (Metric) 4.1 mm
Length (Metric) 25 cm
Particle Size 10 μm
Pore Size 100 Å
Stationary Phase Ammonium Ion, Quaternary
Product Line Hamilton
Matrix Ammonium Ion, Quaternary Phase/PS-DVB particle platform
Phase Anion Exchange
Material Stainless Steel
Technique Anion Exchange HPLC

Hamilton is a registered trademark of Hamilton Co.