missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Hamilton™ Needles for RN Syringes, Bevel Tip, Stainless Steel

Catalog No. 111011623
Change view
Click to view available options
Needle Gauge:
22s G
26s G
22 G
Volume (Metric):
2.5 to 100 μL
250 μL to 10 mL
Length (Metric) Needle:
51 mm
76 mm
101.5 mm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Volume (Metric) Length (Metric) Needle
111011623 22 G 250 μL to 10 mL 51 mm
111011620 22 G 2.5 to 100 μL 51 mm
111011622 22s G 2.5 to 100 μL 51 mm
111011621 26s G 2.5 to 100 μL 51 mm
111010862 22 G 2.5 to 100 μL 76 mm
111011564 22s G 250 μL to 10 mL 51 mm
111010754 22 G 250 μL to 10 mL 101.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 111011623 Supplier MilliporeSigma™ Supelco™ Supplier No. 19137U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Hamilton™ needles for RN syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

Specifications

Material Stainless Steel (Tip)
Needle Gauge 22 G
Length (English) Needle 2 in.
Product Type Bevel Tip
Quantity 6/Pk.
Volume (Metric) 250 μL to 10 mL
Length (Metric) Needle 51 mm
Needle Point Style 2
For Use With (Equipment) Hamilton RN Syringes

Hamilton is a registered trademark of Hamilton Co.