missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 50 μL, Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.
$104.27 - $131.62
Specifications
| Min. Temperature (English) | 50°F |
|---|---|
| Min. Temperature (Metric) | 10°C |
| Quantity | 1 Ea. |
| Volume (Metric) | 50 μL |
| Product Line | Hamilton |
| Catalog Number | Mfr. No. | Connection Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Connection Type | Price | Quantity | |||||
|
111011388
|
Merck Emd Millipore
20687 |
Cemented Needle (N) |
Each for $109.20
|
|
|||||
|
111011389
|
Merck Emd Millipore
20715 |
Luer Tip, Kel-F Hub |
Each for $104.27
|
|
|||||
|
111011135
|
Merck Emd Millipore
26204 |
PTFE Luer Lock (TLL) with Slots |
Each for $129.36
|
|
|||||
|
111011263
|
Merck Emd Millipore
SGMA26202 |
PTFE Luer Lock (TLL) without Slots |
Each for $118.72
|
|
|||||
|
111011204
|
Merck Emd Millipore
20782 |
Removable Needle (RN) |
Each for $131.62
|
|
|||||
Specifications
| 50°F | |
| 1 Ea. | |
| Hamilton |
| 10°C | |
| 50 μL |
GASTIGHT is a registered trademark of Hamilton Co.