missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Gastight™ Syringe, 50 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111011389
Change view
Click to view available options
Connection Type:
Cemented Needle (N)
Luer Tip, Kel-F Hub
PTFE Luer Lock (TLL) with Slots
PTFE Luer Lock (TLL) without Slots
Removable Needle (RN)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
111011389 Luer Tip, Kel-F Hub
111011388 Cemented Needle (N)
111011135 PTFE Luer Lock (TLL) with Slots
111011263 PTFE Luer Lock (TLL) without Slots
111011204 Removable Needle (RN)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 111011389 Supplier Merck Emd Millipore Supplier No. 20715

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger)
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1705 LT
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 50 μL
Product Line Hamilton
Connection Type Luer Tip, Kel-F Hub
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.